Shop All Pipe & Tube Clamps
Zoro Select
3-Piece Segment Clamp, 250 psi at 70F
Mfr # 13MHHS4.0
Zoro # G3897345
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi@70 Degrees F
- Fittings Sub-Category Clamps
- Body Material Stainless Steel
- Connection Wing Nut
- For Tube Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MHHS4.0
- Zoro # G3897345
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 4 in |
Compatible Tube Size | 4 in |
Details
Item | Wing Nut |
Max. Pressure | 250 psi@70 Degrees F |
Fittings Sub-Category | Clamps |
Body Material | Stainless Steel |
Connection | Wing Nut |
Standards | 3A |
Clamp Type | 3 Piece Heavy Duty Clamp |
Compatible Tube Wall Thickness | 0.083 in |
Material Grade | 304 |
Fitting Body Material | 304 Stainless Steel |
Maximum Operating Pressure | 250 psi @ 70 Degrees F |
Clamp Connection Type | Wing Nut |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type 3 Piece Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in, Standards 3A, Maximum Operating Pressure 250 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Elbow, Hub, 3 in Pipe Size (1WKA4)
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc (N500S-21/2)
- SPEAKMAN Self Closing Valve, 3/8 NPT In (RPG20-1742)
- PAMEX Seal Beach Collection 24in Towel Bar Set Satin Nickel Finish (BC5SN13824)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626067B)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500093588)
- ZORO SELECT Cushioned Clamp, 2In, Galv Gold Steel (22FP77)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- Zoro Select Pipe & Tube Clamps