Shop All Carbon Steel Tubing
Zoro Select
3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7556_72_0
Zoro # G506629344
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.1875 in
- Standards ASTM A513
- Includes Material Certificate Yes
- Fabrication Cold Finished
- Tolerance Rating Oversized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7556_72_0
- Zoro # G506629344
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Inside Diameter | 2.625 in |
Outside Diameter | 3 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.008 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size (465030)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- SANITUBE EPDM Clamp Gasket, 1 (GTCE-100)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_36_0)
- ZORO SELECT 0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM (7752_24_0)
- ZORO SELECT 1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7560_12_0)
- ZORO SELECT 0.625" OD x 0.12" Wall x 0.39" ID Carbon Steel Round Tube A513-Type 5 DOM (7763_36_0)
- ZORO SELECT 0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7759_72_0)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_72_0)
- ZORO SELECT 0.375" OD x 0.065" Wall x 0.25" ID Carbon Steel Round Tube A513-Type 5 DOM (7755_12_0)
- Zoro Select Tubing