Shop All Carbon Steel Tubing
Zoro Select
3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7556_36_0
Zoro # G706629274
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.1875 in
- Standards ASTM A513
- Brinell Hardness 143
- Appearance Metallic
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7556_36_0
- Zoro # G706629274
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.009 in |
Inside Diameter | 2.625 in |
Overall Length | 36 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 12 (MN 2x12)
- DIXON Clamp w/Saddles, 2-Bolt, 8-16/64"-8-56/64" (875)
- ZURN 1.0 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Lever (Z6003AV-WS1)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 3/4" Wall, 7-Series for Elastomeric (726062)
- UNGER Carbon Trad Pole - 12'/3.7m (CP370)
- Zoro Select Tubing