Shop All PVC Pipes
Zoro Select
3" MNPT x 6" TOE PVC Pipe Nipple Sch 80
Mfr # 1889-060
Zoro # G3187466
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material PVC
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1889-060
- Zoro # G3187466
- UPC # 54211116791
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3" |
Inside Diameter | 2 108/125 in |
Overall Length | 6 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 2 108/125 in, Material PVC, Maximum Operating Pressure 185 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 26 (1239012)
- AMERICAN STANDARD Cartridge, Brass/Ceramic (951764-0070A)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8215G033)
- ZORO SELECT 2-1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-291)
- ZORO SELECT 3/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-104)
- ZORO SELECT PVC Pipe, 3/4 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800075PG1000)
- ZORO SELECT 3" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-341)
- ZORO SELECT 1-1/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1885-020)
- ZORO SELECT 3/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4304)
- GENOVA Coupling 4X3 Dwv Reducer (K01000H)
- Zoro Select PVC Pipes