Shop All Stainless Steel Pipes
Zoro Select
3" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNK08
Zoro # G3404335
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNK08
- Zoro # G3404335
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Outside Dia. | 3 1/2 in |
Inside Dia. | 3 1/16 in |
Pipe Size (Nominal) | 3" |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 1/16 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 743 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size (1VGD2)
- PARKER 1/4" CPI Brass Union Tee (4-4-4 JBZ-B)
- BRADFORD WHITE 224-47776-12 Anode-Mag 3/4 Npt (224-47776-)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK06)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND07)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI11)
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA10)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND19)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNG12)
- ZORO SELECT 3/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 53/64" (T4WNE3)
- Zoro Select Stainless Steel Pipes