Shop All CPVC Pipes
Zoro Select
3" MNPT x 6" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-343
Zoro # G2930733
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 6 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-343
- Zoro # G2930733
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Overall Length | 6 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 185 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0216W-PK10)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- ZORO SELECT 1/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB23)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT 2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (887-020C)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- ZORO SELECT 1-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (886-020C)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- Zoro Select CPVC Pipes