Shop All Galvanized Pipes
Zoro Select
3" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831046008
Zoro # G9662721
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 4.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0831046008
- Zoro # G9662721
- UPC # 690291319372
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Automatic Vent Valve, 1/4 in. NPT (FV-4-1/4)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- NDS Valve Box, Round, 11-5/8in.Hx12-7/8in.W (111BC)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- ZORO SELECT 1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P803)
- ZORO SELECT 1" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (565-070)
- ZORO SELECT 2-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (569-120)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P857)
- ZORO SELECT 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (571-060)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P858)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P870)
- Zoro Select Pipes