Shop All Brass Pipes
Zoro Select
3" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40
Mfr # 594-030
Zoro # G3405455
original price:
$32.29
9% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 594-030
- Zoro # G3405455
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 3 1/2 in |
Overall Length | 3 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 144 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 576 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/FPM, Socket x Socket (BFA1060SFS)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett 12CI425A-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5159)
- DIXON Worm Gear Clamp, 2-9/16 to 3-1/2 in Clamp, SS Band, Domestic (HSS48)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (461-100X)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Red Brass Pipe Nipple Sch 40 (467-001)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (461-360)
- ZORO SELECT 1/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (460-100)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-035X)
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (465-020X)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Brass Close Pipe Nipple PK10 (6AZD8)
- Zoro Select Pipes