Shop All PVC Pipes
Zoro Select
3" MNPT x 2" TBE PVC Pipe Nipple Sch 80
Mfr # 861-340
Zoro # G1091885
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 861-340
- Zoro # G1091885
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Outside Diameter | 3 1/2 in |
Overall Length | 3 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 185 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 3.5" Clean Test Plug (882-35)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- AMERICAN STANDARD Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Bar Faucet (7100241H.002)
- SLOAN Handle Seal, Flushometers, PK12 (B39)
- ZORO SELECT 1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-079)
- ZORO SELECT 1-1/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-174)
- ZORO SELECT 2-1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43098)
- ZORO SELECT 1-1/2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-219)
- ZORO SELECT 3" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (889-030)
- ZORO SELECT 4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1890-060)
- ZORO SELECT 3/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-107)
- Zoro Select PVC Pipes