Shop All Stainless Steel Pipes
Zoro Select
3" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40
Mfr # T6BNK17
Zoro # G2910476
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNK17
- Zoro # G2910476
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 2 ft |
Pipe Size (Nominal) | 3" |
Inside Dia. | 3 1/16 in |
Outside Dia. | 3 1/2 in |
Pipe Size (Fittings) | 3" |
Overall Length | 2 ft |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 930 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Galvanized Half Coupling (1MPH8)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G017)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G184)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 160 (82800)
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNI23)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNH24)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ17)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA07)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E4BNF08)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE06)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- Zoro Select Stainless Steel Pipes