Shop All Stainless Steel Pipes
Zoro Select
3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi
Mfr # T4WNK1
Zoro # G3400503
original price:
$17.59
10% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4WNK1
- Zoro # G3400503
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 3 1/2 in |
Pipe Size | 3" |
Inside Dia. | 3 37/200 in |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Outside Diameter | 3 1/2 in |
Overall Length | 2 1/2 in |
Inside Diameter | 3 3/16 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3 3/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/FPM, Socket x Socket (BFA2005SFS)
- TOUGH GUY Toilet Bowl Ring Remover with Handle, Pumice, 5 in L, 1-1/4 in W, 1-1/4 in H, Polypropylene, Gray (12G796)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP28-Und P10)
- ZORO SELECT 1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNB4)
- ZORO SELECT 3" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK2)
- ZORO SELECT 1/8" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNA11)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND17)
- ZORO SELECT 1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BND19)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND14)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA07)
- Zoro Select Pipes