Shop All Galvanized Pipes
Zoro Select
3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 570-120
Zoro # G2740157
original price:
$35.31
15% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 12 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 570-120
- Zoro # G2740157
- Country of Origin Mexico
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Outside Diameter | 3 1/2 in |
Overall Length | 12 in |
Inside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 866 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 866 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring (408-FFS-EM1)
- BECK 2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723545)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-06-06-SS)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E35JKABCP)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P789)
- ZORO SELECT 2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P881)
- ZORO SELECT 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV34)
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P814)
- ZORO SELECT 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P874)
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87600)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- Zoro Select Galvanized Pipes