Shop All Galvanized Pipes
Zoro Select
3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 570-100BC
Zoro # G2804541
original price:
$40.40
27% off
new price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 10 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 570-100BC
- Zoro # G2804541
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 3" |
Outside Dia. (In.) | 3.5 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 866 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 866 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG6)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- ZORO SELECT 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P853)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-600)
- ZORO SELECT 1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (563-180)
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P763)
- ZORO SELECT 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P828)
- ZORO SELECT 3/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P772)
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P770)
- Zoro Select Pipes