Shop All Black Pipes
Zoro Select
3" MNPT x 10 ft. TBE Black Pipe Sch 40
Mfr # 590-1200
Zoro # G5046377
original price:
$257.16
24% off
new price: $193.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 590-1200
- Zoro # G5046377
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 10 ft |
Outside Dia. | 3 1/2 in |
Pipe Size (Nominal) | 3" |
Inside Dia. | 3 1/16 in |
Pipe Size (Fittings) | 3" |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Overall Length | 10 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 866 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 866 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL 7329 0.687 in. Brass Ferrule (TO1080166)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3462001.020)
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- BLUE TWISTER Irrigation Tee 3/4 (ABTT34)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (589-1200)
- ZORO SELECT Elbow, 45 Deg, 2-1/2 In, NPT, Galv (783YD3)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (586-480)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- Zoro Select Pipes