Shop All Galvanized Pipe Fittings
Zoro Select
3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing
Mfr # 2WJ82
Zoro # G2703127
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJ82
- Zoro # G2703127
- UPC # 190735927670
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 1-1/2" |
Fitting Pipe Size | 3 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 3 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, 3 in, Male, NPT, 8, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FA416-D6)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 1200HA .75 in. PVC Schedule 80 Slip x Slip x Slip Tee (648573)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- BOB Float Valve, 3/4 in., Bulkhead, MNPT (R700L-3/4)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" FNPT Galvanized Reducing Tee (0811045806)
- ZORO SELECT 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0811049410)
- ZORO SELECT 3/4" FNPT Galvanized Hex Locknut (5P980)
- ZORO SELECT 3" FNPT Galvanized Coupling (2WJ45)
- ZORO SELECT Galv.Nipple, Welded, 3 x 72 (793LP1)
- HOMEPAGE 0.5-13 in. N182-710 4013BC Galvanized Coupler Nut (HO3675224)
- Zoro Select Galvanized Pipe Fittings