Shop All Stainless Steel Pipe Fittings
Zoro Select
3" MNPT 304 SS Square Head Plug
Mfr # 40SQ112N030
Zoro # G2214335
original price:
$35.99
11% off
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40SQ112N030
- Zoro # G2214335
- UPC # 190735923375
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Outside Diameter | 3 in |
Fitting Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Overall Length | 54.9 mm |
Description
Square Head Plug, 3 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 3 in Outside Diameter, 54.9 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 8, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- B & K 12CMP Wash Mach Valve (102-201)
- PARKER Long Nipple, 316 SS, 3/8 in Pipe Size, MNPT (6-6 MHLN-SS 3.0)
- MOEN Curved Showr Rod Chrm (DN2160CH)
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (40SQ112N034)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (40SQ112N212)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (40SQ112N014)
- ZORO SELECT Union, 316 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-7510)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307001724)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- ZORO SELECT Half Coupling, 6 150,316, Thrd Heavy (4381035720)
- Zoro Select Fittings