Shop All Pallet Covers & Cushions
Zoro Select
3 mil Clear Pallet Cover
Mfr # 2LCY9
Zoro # G2793384
product price: $86.45
/pk 15, $5.76/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene (LDPE)
- Width 55 in
- Thickness 3 mil
- Depth 45 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2LCY9
- Zoro # G2793384
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 55 in |
Depth | 45 in |
Length | 97 in |
Height | 97 in |
Pallet Height | 72 in |
Details
Material | Low Density Polyethylene (LDPE) |
Thickness | 3 mil |
Color | Clear |
Item | Pallet Cover |
Package Configuration | Cored Roll |
For Use With | 72" High Pallet |
Closure Type | None |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Standard |
Insulated | No |
Description
Pallet Cover, Material Low Density Polyethylene (LDPE), Thickness 3 mil, Color Clear, Width 55 in, Depth 45 in, Length 97 in, Insulated No, Indoor/Outdoor Usage Indoor/Outdoor, FDA Compliant No, Package Configuration Cored Roll, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- BASCO 330 Gal Rebottled Poly IBC (TANK7208)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- ZORO SELECT 2 mil Clear Pallet Cover, 68 in W, 65 in D, 82 in L (2EWJ4)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L, 100 PK (2EWH5)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- Zoro Select Pallet Covers & Cushions