Shop All Pallet Covers & Cushions
Zoro Select
3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK
Mfr # 30G-514985B
Zoro # G900489506
product price: $206.99
/pk 50, $4.14/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene (LDPE)
- Thickness 3 mil
- Color Black
- Width 51 in
- Depth 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30G-514985B
- Zoro # G900489506
- UPC # 654866004452
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 51 in |
Depth | 49 in |
Length | 85 in |
Details
Item | Pallet Cover |
Material | Low Density Polyethylene (LDPE) |
Thickness | 3 mil |
Color | Black |
Description
Pallet Cover, Material Low Density Polyethylene (LDPE), Thickness 3 mil, Color Black, Width 51 in, Depth 49 in, Length 85 in, Indoor/Outdoor Usage Outdoor, Package Configuration Roll, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPE1)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- ZORO SELECT 3 mil Clear Pallet Cover, 68 in W, 65 in D, 87 in L (2EWJ9)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L, 100 PK (2EWH5)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 36 in W, 72 in D, 48 in L (3ZRT9)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (2EWJ6)
- ZORO SELECT Pallet Paper Sheet, 37 in W, 45 in L, 100 PK (KAS4537)
- ZORO SELECT Pallet Cover Tarp, 48 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRU1)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- Zoro Select Pallet Covers & Cushions