Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Tee, Class 300
Mfr # 4316002768
Zoro # G1552378
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316002768
- Zoro # G1552378
- UPC # 092201229502
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Tee |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Tee |
Inlet (In.) | 3 (F)NPT |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Pipe Fitting Connection Type | FNPT |
Description
Tee,3",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 1/2 in. x 1/2 in. Wall Thick x 6 ft. Bulk Foam Pipe Insulation, 16PK (5P10XB6)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC22)
- CAMCO Wtr Htr Element 240/3000 Screw (02263)
- OATEY CLOSET FLANGE 4"" PVC (43651)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002750)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002766)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002752)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025901)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (2WU61)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P566)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030002)
- Zoro Select Fittings