Shop All Butt Hinges
This Product is Discontinued
Zoro Select
3 in W x 3 in H Black Enamel Door and Butt Hinge (Discontinued)
Mfr # 1RCC9
Zoro # G3354373
This Product is Discontinued
Key Features
- Corners Square
- Door Leaf Height 3 in
- Door Leaf Thickness 0.08 in
- Door Leaf Width 3 in
- Finish Black Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RCC9
- Zoro # G3354373
- UPC # 190735031681
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 in |
Door Leaf Width | 3 in |
Pin Dia. | 1/4 in |
Frame Leaf Width | 3 in |
Frame Leaf Height | 3 in |
Details
Corners | Square |
Door Leaf Thickness | 0.08 in |
Finish | Black Enamel |
Holes per Leaf | 3 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Removable Pin Type |
Bearing Type | Plain |
Ligature Resistant | No |
Frame Leaf Thickness | 0.08 in |
Item | Door and Butt Hinge |
Pin Type | Removable |
Holes | With |
Description
Butt Hinge, Steel, Black Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.08 in Door Leaf Thickness, 0.08 in Frame Leaf Thickness, Plain Bearing Type, Square Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.