Shop All Butt Hinges
Zoro Select
3 in W x 3 1/2 in H Stainless steel Door and Butt Hinge
Mfr # 3HTL6
Zoro # G2891192
original price:
$10.45
14% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.09 in
- Door Leaf Width 3 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HTL6
- Zoro # G2891192
- UPC # 190735042540
- Country of Origin Multiple
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 in |
Pin Dia. | 3/16 in |
Frame Leaf Height | 3 1/2 in |
Frame Leaf Width | 3 in |
Details
Corners | Square |
Door Leaf Thickness | 0.09 in |
Finish | Stainless steel |
Holes per Leaf | 0 |
Material | Stainless Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 265 Degrees |
Features | Non Removable Pin Type |
Pin Type | Non-Removable |
Frame Leaf Thickness | 0.09 in |
Bearing Type | Plain |
Item | Door and Butt Hinge |
Holes | Without |
Hardware | Not included |
Ligature Resistant | No |
Description
Butt Hinge, Stainless Steel, Stainless Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1-1/4 in. Nylon Pocket Door Roller Assembly with Steel Ball Bearings (Single Pack) (N 6620)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull (BP969641610)
- ZORO SELECT 3 in W x 3 in H Steel Door and Butt Hinge (4PA67)
- ZORO SELECT 1 15/32 in W x 2 55/64 in H Bright Zinc Plated Spring Hinge (4PA75)
- ZORO SELECT 3 5/32 in H Mill Stainless Steel Lift-Off Hinge (49U527)
- ZORO SELECT 5 in W x 5 in H Plain Steel Door and Butt Hinge (3HTJ9)
- ZORO SELECT 1 1/8 in W x 7 7/8 in H Mill Stainless Steel Lift-Off Hinge (49U525)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- DELTANA 1 3/4 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (S35R415)
- Zoro Select Butt Hinges