Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 300 ft PVC Water Discharge Hose 70 PSI BL
Mfr # 45DT78
Zoro # G1807219
original price:
$448.57
9% off
new price: $404.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3"
- Outside Dia. 3.2"
- Max. Pressure 70 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT78
- Zoro # G1807219
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.2" |
Length | 300 ft. |
Hose Inside Dia. | 3 in |
Hose Length | 300 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 70 psi |
Color | Blue |
Reinforcement | Synthetic Fabric |
Max. Temp. | 150 Degrees F |
Hose Color | Blue |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Max. Working Pressure @ 70 F | 70 psi |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Discharge Hose |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 3 in, Hose Length 300 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 70 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FB5018 X 1 1/4 CHAIN CPLG FLG, Actual 1.25" Bore dia, 1.69" Bore Length (099198)
- ZEELINE 19V Battery Charger for 912-19 Grease Gun Lithium (91202-19L)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU09)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT9)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB5)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU46)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- Zoro Select Air Hoses