Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 300 ft PVC Water Discharge Hose 200 PSI YL
Mfr # 45DT88
Zoro # G2155487
original price:
$1,278.49
5% off
new price: $1,213.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3"
- Outside Dia. 3.40"
- Max. Pressure 200 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT88
- Zoro # G2155487
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.40" |
Length | 300 ft. |
Hose Length | 300 ft |
Hose Inside Dia. | 3 in |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 200 psi |
Color | Yellow |
Reinforcement | Synthetic Fabric |
Max. Temp. | 150 Degrees F |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Max. Working Pressure @ 70 F | 200 psi |
Water Hose Type | Water Discharge Hose |
Hose Color | Yellow |
Temp. Range | -4 Degrees to 140 Degrees F |
Hose Tube Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 3 in, Hose Length 300 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 200 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 15 MFD, 370V, Oval (POC15A)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50BS17H X 1)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU48)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL (45DU30)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU49)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 90 PSI RD (DPK600-100-G)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT90)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- Zoro Select Air Hoses