Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 300 ft PVC Water Discharge Hose 125 PSI RD
Mfr # 45DT83
Zoro # G1807167
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3"
- Outside Dia. 3.31"
- Max. Pressure 125 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45DT83
- Zoro # G1807167
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.31" |
Length | 300 ft. |
Hose Length | 300 ft |
Hose Inside Dia. | 3 in |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 125 psi |
Color | Red |
Reinforcement | Synthetic Fabric |
Max. Temp. | 150 Degrees F |
Water Hose Type | Water Discharge Hose |
Max. Working Pressure @ 70 F | 125 psi |
Hose Tube Material | PVC |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Color | Red |
Hose Cover Material | PVC |
Hose Configuration | Bulk Hose |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 3 in, Hose Length 300 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 125 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Right Angle Flow Control, 5/32 " OD X 1/8" NPT (GSCU 53-02)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Hose Barb Male (4601-12-12-NWO-FG)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6001ZZC3/L627)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- ZORO SELECT Water Hose, 1-1/2" ID x 20 ft., 50 ft. (PKQ2-150)
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT81)
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU59)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN (GH300-20CN-G)
- Zoro Select Air Hoses