Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL
Mfr # 45DU25
Zoro # G1600798
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3"
- Outside Dia. 3.20"
- Max. Pressure 70 psi
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45DU25
- Zoro # G1600798
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.20" |
Length | 25 ft. |
Fitting Size | 3 in x 3 in |
Hose Inside Dia. | 3 in |
Hose Fitting B Size | 3 in |
Hose Length | 25 ft |
Hose Fitting A Size | 3 in |
Description
Water Discharge Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 70 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED V-Belt, 3L Wrapped, 3/8 X 19 (3L190)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- FESTO Standards-Based Cylinder DSNU-25-100-PPS-A (DSNU-25-100-PPS-A)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD (DPK600-50CE-G)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU20)
- ZORO SELECT 6" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (RCY600-50CE-G)
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU46)
- Zoro Select Air Hoses