Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 20 ft PE Discharge & Suction Hose BK/YL
Mfr # 1ZNB9
Zoro # G2395967
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Inside Dia. 3"
- Outside Dia. 4.06"
- Max. Pressure 12 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZNB9
- Zoro # G2395967
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 4.06" |
Length | 20 ft. |
Bend Radius | 8 in |
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Details
Item | Water Suction and Discharge Hose |
Tube Material | Polyethylene |
Max. Pressure | 12 psi |
Color | Black and Yellow |
Reinforcement | Polyethylene |
Vacuum Rating | 29 in Hg |
Fittings | No Fittings |
Max. Temp. | 140 Degrees F |
Hose Cover Material | Polyethylene |
Temp. Range | -40 Degrees to 140 Degrees F |
Hose Color | Black, Yellow |
Max. Working Pressure @ 70 F | 12 psi |
Hose Tube Material | Polyethylene |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Suction and Discharge Hose |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Black, Yellow, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 12 psi, Temp. Range -40 Degrees to 140 Degrees F, Bend Radius 8 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- SPEEDAIRE Maintenance Kit, For 4NMJ4, 4NMJ5, 4NMJ6 (5CJG0)
- ZSI Hose Clamp, Twin, .810" Clamping Od (265054)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37700H)
- ZORO SELECT 1-1/2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU3)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD (45DU12)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT95)
- ZORO SELECT 3" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU5)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- ZORO SELECT Discharge Hose, Plastic, For Dishwasher (91227)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- Zoro Select Air Hoses