Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 20 ft PE Discharge & Suction Hose BK/YL
Mfr # 1ZNB3
Zoro # G3101113
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Inside Dia. 3"
- Outside Dia. 4.06"
- Max. Pressure 12 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZNB3
- Zoro # G3101113
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 4.06" |
Length | 20 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 8 in |
Hose Inside Dia. | 3 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Length | 20 ft |
Description
Water Suction Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Black, Yellow, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 12 psi, Temp. Range -40 Degrees to 140 Degrees F, Bend Radius 8 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly, Vacuum Rating 29 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B88 91Inch Outside Length, 2 Ribs (2RB88)
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- MITSUBOSHI 2/A72 74Inch Outside Length, 2 Ribs (2RA72)
- NTN Insert Ball Bearing, Bore 5/8 In (UCS202-010LD1NR)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- ZORO SELECT 1-1/2" ID Water Suction Hose BK/YL (45DV20)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU45)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL (45DU30)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU52)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- ZORO SELECT 2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL (45DV21)
- Zoro Select Air Hoses