Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL
Mfr # 45DU33
Zoro # G1600755
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC/Nitrile
- Inside Dia. 3"
- Outside Dia. 3.34"
- Max. Pressure 250 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DU33
- Zoro # G1600755
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.34" |
Length | 100 ft. |
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC/Nitrile |
Max. Pressure | 250 psi |
Color | Yellow |
Reinforcement | High Tensile Strength Polyester |
Max. Temp. | 176 Degrees F |
Hose Color | Yellow |
Hose Configuration | Bulk Hose |
Temp. Range | -5 Degrees to 175 Degrees F |
Max. Working Pressure @ 70 F | 250 psi |
Water Hose Type | Water Discharge Hose |
Hose Cover Material | PVC Nitrile |
Hose Tube Material | PVC |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Discharge Hose, Hose Inside Dia. 3 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Filter/Regulator, 0-125, 20Micron, 1/4" (B35-02AHC)
- NTN NTN 6200ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200ZZ)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- PARKER FLOW CONTROL (F420S)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU52)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU01)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU15)
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU62)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU45)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL (DPX600-50CE-G)
- Zoro Select Discharge & Suction Hoses