Shop All Discharge & Suction Hoses
Zoro Select
3" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT
Mfr # 1ZMU5
Zoro # G3290165
original price:
$233.10
18% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material SBR/Natural Rubber
- Inside Dia. 3"
- Outside Dia. 3.35"
- Max. Pressure 125 psi
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZMU5
- Zoro # G3290165
- UPC # 190735419922
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.35" |
Length | 100 ft. |
Bend Radius | Not Available |
Hose Length | 100 ft |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 3/8 in |
Details
Item | Water Discharge Hose |
Tube Material | SBR/Natural Rubber |
Max. Pressure | 125 psi |
Color | White |
Max. Temp. | 180 Degrees F |
Reinforcement | Polyester Jacket |
Vacuum Rating | Not Rated |
Max. Working Pressure @ 70 F | 125 psi |
Hose Tube Material | SBR |
Hose Cover Material | Polyester |
Hose Color | White |
Hose Reinforcement Material | Fiber |
Safety Factor | 3:1 |
Burst Pressure | 375 psi |
Temp. Range | -22 Degrees to 180 Degrees F |
Hose Configuration | Bulk Hose |
Description
Water Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 100 ft, Hose Color White, Hose Tube Material SBR, Hose Cover Material Polyester, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -22 Degrees to 180 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius Not Available, Hose Configuration Bulk Hose, Vacuum Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-12 (QSY-12)
- SAS SAFETY COUPLER MALE 1/4" (SA9700-10)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU40)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU49)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT75)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT76)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- Zoro Select Air Hoses