Shop All Anti-Fatigue Mats
Zoro Select
3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick
Mfr # 39R797
Zoro # G7595962
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Material Vinyl; Closed Cell Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39R797
- Zoro # G7595962
- UPC # 662641818644
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-00-0002)
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-703SFR-UV)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- ZORO SELECT 3 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHF8)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- ZORO SELECT Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick (38ZA91)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BL)
- Zoro Select Floor Mats