Shop All Electrical Wire & Cable
Zoro Select
3 ft. Insulated Bonding & Grounding Wire
Mfr # 8AA86
Zoro # G4224455
product price: $62.95
/ea
Not eligible for select promotions
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 3 ft
- Diameter 3/16" with Insulation
- Insulated / Uninsulated Insulated
- Insulation Color Clear
- Wire Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AA86
- Zoro # G4224455
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 3 ft |
Diameter | 3/16" with Insulation |
Clamp Size | 3/4" |
Nominal Outside Dia. | 3/16 in |
Throat Depth | Hand Clamp 1-1/8 in, Hand Clamp 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bonding and Grounding Wire |
Insulated / Uninsulated | Insulated |
Insulation Color | Clear |
Wire Material | Carbon Steel |
Connector Type (Wire and Cable) | (2) Hand Clamps |
Insulation Material (Wire and Cable) | Vinyl |
Insulation Material - Wire and Cable | Vinyl |
Connector Type - Wire and Cable | (2) Hand Clamps |
Wire and Cable Item | Bonding and Grounding Wire |
Conductor Material | Carbon Steel |
Clamp Opening Span | Hand Clamp 3/4 in, Hand Clamp 3/4 in |
Insulation Material | Vinyl |
Insulated | Yes |
Connector Type | (2) Hand Clamps |
Description
Bonding and Grounding Wire, Insulation Material Vinyl, Insulation Color Clear, Connector Type (2) Hand Clamps, Wire Length 3 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span Hand Clamp 3/4 in, Hand Clamp 3/4 in, Conductor Material Carbon Steel, Terminal Screw Size No Terminal, Throat Depth Hand Clamp 1-1/8 in, Hand Clamp 1-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 600 kcmil to 2 AWG (DZ2FK1)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- ZORO SELECT 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLN1)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- Zoro Select Electrical Wire & Cable