Shop All Tarps
Zoro Select
3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P540
Zoro # G4005766
original price:
$34.92
5% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 7 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P540
- Zoro # G4005766
- UPC # 190735377987
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 3 ft 6 in x 7 ft 6 in |
Tarp Finished Length | 7 ft 6 in |
Cut Size | 4 x 8 ft |
Tarp Finished Width | 3 ft 6 in |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
High Visibility | No |
Grommet I.D. | 0.5 in |
Insulated | No |
Standards | NFPA701 |
Tarp Item | Tarp |
Tarp Seam Finish | Double Stitched |
Features | Canvas Reinforced Corners |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
Breathable | No |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 4 x 8 ft, Finished Size 3 ft 6 in x 7 ft 6 in, Tarp Finished Length 7 ft 6 in, Tarp Finished Width 3 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Genesis II Griddle (7599)
- WINCRAFT Wincraft 9416606940 MLB New York Yankees Decal Multi Use Fan - Pack of 3 (9416606940)
- BROIL-MATE Broil-Mate 24025BMT Gas Grill, Liquid Propane, Steel (24025BMT)
- BRUSH GRUBBER Shrub/Clump Grubber (BG-16)
- ZORO SELECT 10 ft x 20 ft Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Flame Resistant, Mildew Resistant (10P548)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P551)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P546)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ55)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTK9)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY2)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-610)
- Zoro Select Tarps