Shop All Extension Cords
Zoro Select
3 ft. 16/3 Extension Cord SJT
Mfr # 5XFP8ID
Zoro # G1266806
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 120V AC
- Max. Amps 13 A
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5XFP8ID
- Zoro # G1266806
- UPC # 190735958902
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Cord Length - Ext. Cords and Outlet Strips | 3 ft. |
Nominal Outside Dia. | 0.32 in |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 3 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 120V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJT, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White (HBL5279C)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- TECHNOLOGY 50A 15 ft. Extension Cord (T6D-50A15MFST)
- Zoro Select Extension Cords & Power Strips