Shop All Y & Basket Strainers
Zoro Select
3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer
Mfr # 20H630
Zoro # G4968564
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Cast Iron, Stainless Steel,PTFE
- Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H630
- Zoro # G4968564
- UPC # 190735420676
- Country of Origin India
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Height | 6" |
Width | 10" |
Length | 10 in |
Screen Size | 0.062 in |
Perforated Screen Size | 0.062 in |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 10 in, Height 6 in, Blow Off Port 1 1/2 in, Screen Material Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Maximum Pressure 250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655SSCT)
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- ZORO SELECT 1", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX1)
- ZORO SELECT 1-1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-150)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT 3/8", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H622)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- BANJO Y STRAINER (LSM300-12)
- Zoro Select Y & Basket Strainers