Shop All Y & Basket Strainers
Zoro Select
3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Mfr # 6NPX6
Zoro # G4263402
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Bronze
- Max. Pressure 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6NPX6
- Zoro # G4263402
- UPC # 190735543801
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Width | 10-3/16" |
Length | 4-13/32" |
Height | 6-1/4" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 300 psi, Length 10 3/8 in, Height 8 1/2 in, Blow Off Port 3 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 300, Maximum Pressure 125 psi @ 353 Degrees F, 300 psi @ 210 Degrees F, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 3/4 X 1/2 in. Plastic Threaded Female/Male Hose to Pipe Fitting (53365)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- PROSOURCE Wrench Shower Valve Socket (T141-3L)
- ACORN CONTROLS Direct Acting Air Diaphragm Assembly (2563-004-001)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- ZORO SELECT 1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW9)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- ZORO SELECT 1-1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-150)
- HAYWARD FLOW CONTROL 3", socket, PVC, Basket Strainer, 150 psi (SB1300S18)
- Zoro Select Y & Basket Strainers