Shop All Stainless Steel Pipe Fittings
Zoro Select
3" FNPT SS Threaded Flange
Mfr # 4381004470
Zoro # G1922961
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381004470
- Zoro # G1922961
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Outside Dia. | 8-1/4" |
Bolt Hole Diameter | 7/8 in |
Flange Outside Diameter | 8 1/4 in |
Nominal Pipe Size | 3 in |
Overall Length | 1 11/16 in |
Bolt Circle Diameter | 6 5/8 in |
Description
Threaded Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x FNPT, 8 1/4 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 1 11/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Porcelain and Chrome Lever Faucet Handle, 2 Inch H x 1.5 Inch W (4401570)
- AMERICAN STANDARD H2Option 2Flush RdFrt 0.92/1.28GPF Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.518.020)
- LEGEND VALVE 1" X 3/4" X 3/4" PEX RED TEE (460-214NL)
- KOHLER Rite-Temp Pressure-Balance Cartridge (8305-NA)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381004410)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381004400)
- ZORO SELECT Cap, 2", 150,316, Thrd Heavy (4381034080)
- ZORO SELECT 3/8" FNPT 304 SS Threaded Union (2UA96)
- ZORO SELECT 2-1/2" FNPT 304 SS Union (400U111N212)
- ZORO SELECT 1-1/4" Welded SS Slip-On Flange (4HWT3)
- Zoro Select Fittings