Shop All Stainless Steel Pipe Fittings
Zoro Select
3" FNPT SS Coupling
Mfr # 4307001176
Zoro # G2486206
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307001176
- Zoro # G2486206
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3 in |
Outside Dia. | 4-1/4" |
Pipe Size (Fittings) | 3" |
Overall Length | 4 1/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3 in, Female, NPT, 3 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-1/4" Tube OD (ZUSA-PTC-PBT-1010)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- GROHE Universal Wax Thermo-Element 1/2 Right S (47016000)
- TOTO Replacement Valve For Cap Assy (THU123)
- ZORO SELECT 2" FNPT SS Coupling (4307001168)
- ZORO SELECT 1-1/2" FNPT SS Coupling (4307001166)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4381050030)
- ZORO SELECT Coupling, 304 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8059)
- ZORO SELECT 1-1/2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N112034)
- LEGEND VALVE 1-1/4" X 3-1/2" 304 SS NIPPLE (304-125)
- Zoro Select Stainless Steel Pipe Fittings