Shop All Galvanized Pipe Fittings
Zoro Select
3" FNPT Galvanized Union
Mfr # 1LBT8
Zoro # G2364494
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBT8
- Zoro # G2364494
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
Union, Malleable Iron, Galvanized, Class Class 300, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type ACR (AC05010)
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- ZORO SELECT 2-1/2" x 2-1/2" x 1" FNPT Galvanized Reducing Tee (510-995BC)
- ZORO SELECT 3/4" FNPT Galvanized Tee (5P845)
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026616)
- ZORO SELECT 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P864)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- ANVIL 8700124103 .38 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (227405)
- Zoro Select Fittings