Shop All Galvanized Pipe Fittings
Zoro Select
3" FNPT Galvanized Merchant Coupling
Mfr # 511-230
Zoro # G0404065
original price:
$35.79
12% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 511-230
- Zoro # G0404065
- UPC # 190735906798
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Merchant Coupling, Steel, Galvanized, Class Class 150, 3 in, Female, NPT, 3 in, Female, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX1608TC)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540T)
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White (51068)
- AMERICAN STANDARD Index Kit, Monterrey (051211-0070A)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- ZORO SELECT 1" x 1/4" FNPT Galvanized Reducer (0811087410)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- ACE TRADING - FITTIN STZ Industries 1/2 in. FIP each X 1/2 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-12)
- Zoro Select Galvanized Pipe Fittings