Shop All Black Pipe Fittings
This Product is Discontinued
Zoro Select
3" FNPT Cast Iron Drip Pan Elbow Class 150 (Discontinued)
Mfr # DPE-K
Zoro # G4402465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Drip Pan Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DPE-K
- Zoro # G4402465
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
90 Degrees Drip Pan Elbow, Cast Iron, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.