Shop All Ball Valves
Zoro Select
3" FNPT Brass Ball Valve Inline
Mfr # 32H978
Zoro # G4976797
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Body Seal Material PTFE
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32H978
- Zoro # G4976797
- UPC # 190735463185
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Overall Length | 6.14 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Handle Length | 7.4 in |
Handle Height | 5.04 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (32H977)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Flag (7051890)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSTW-38)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MMFP-25)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (XVP501P-8)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32J028)
- LEGEND VALVE 1-1/2" T-3001 GAS BALL VALVE (102-617)
- Zoro Select Ball Valves