Shop All Stainless Steel Pipe Fittings
Zoro Select
3" FNPT 304 SS Union
Mfr # 400U111N030
Zoro # G0573964
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400U111N030
- Zoro # G0573964
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Hex Size | 118.7 mm |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Overall Length | 83 mm |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Union, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, 8, 3 in, Female, NPT, 3 in, 8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3144 04 56)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN2)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT 1/8" FNPT 304 SS Union (400U111N018)
- ZORO SELECT 1-1/4" FNPT 304 SS Union (400U111N114)
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling (4307001700)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (2TY96)
- ZORO SELECT 1/4" FNPT 304 SS Threaded Tee (2UA89)
- ZORO SELECT 1/4" FNPT SS Threaded Outlet (4307003600)
- Zoro Select Stainless Steel Pipe Fittings