Shop All Paint Brushes
Zoro Select
3" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle
Mfr # 1TTX6
Zoro # G3441164
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TTX6
- Zoro # G3441164
- UPC # 190735411810
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2 7/16 in |
Bristle Length | 2 7/16 in |
Overall Length | 10 in |
Bristle Width | 3 in |
Handle Length | 5 7/8 in |
Overall Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Mixed, Filament Material Synthetic, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Plastic, For Paint or Coating Type Paints, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color White, Bristle Width 3 in, Brush Length 2 7/16 in, Ferrule Material Brass Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 gal (GKPT94002P)
- CAL-TINT II 16 Oz 830-7216 Phthalo Blue Cal-Tint II Universal Colorant (830-7216)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (289378)
- PREMIER Strainer Bag, Standard Top, 5 gal., PK25 (60592)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle (1TTX5)
- ZORO SELECT 2-1/2" Wall Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL9)
- ZORO SELECT 2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK (1TTX2)
- ZORO SELECT #6 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle (1TTW8)
- ZORO SELECT 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH4)
- ZORO SELECT 2" Flat Sash Paint Brush, China Hair Bristle, Sealed Wood Handle (1TTV6)
- WEILER 2 7/16" Round Sash Brush, Grey Bristle Fill, 1-3/4" Trim Len (40118)
- Zoro Select Paint Brushes