Shop All Paint Brushes
Zoro Select
3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 1XRJ7
Zoro # G2643523
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XRJ7
- Zoro # G2643523
- UPC # 190735419311
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2 11/16 in |
Bristle Length | 2 11/16 in |
Overall Length | 9 11/16 in |
Bristle Width | 3 in |
Handle Length | 5 3/8 in |
Overall Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Tan, Bristle Width 3 in, Brush Length 2 11/16 in, Ferrule Material Brass Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9179402-3402)
- RUST-OLEUM 1 Qt Red Mahogany Varathane Oil-Based Interior Wood Stain (211724H)
- GRACO Poly Filter Support (186075)
- SEM PRODUCTS FLAME RED COLOR COAT AEROSOL (SE15373)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK6)
- ZORO SELECT 4" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK3)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH6)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle (1TTX5)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW4)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL6)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- Zoro Select Paint Brushes