Shop All Check Valves
Zoro Select
3" Flanged PVC Swing Check Valve
Mfr # SCOV210
Zoro # G3344406
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Hex Size 5/8"
- Connection Type Flanged
- Connection Flanged
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCOV210
- Zoro # G3344406
- UPC # 622454383432
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Hex Size | 5/8" |
Width | 8 1/16 in |
Size | 3" |
Length | 10 1/4 in |
Overall Height | 10 1/2 in |
Pipe or Tube Size - Check Valves | 3 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 8.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 100 psi @ 73 Degrees F, Max. Steam Pressure - Valves Not Rated, Flow - Valves 920 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 4" x 3", Schedule 80, 300 psi Max Pressure (RB400-300)
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- IDEAL TRIDON 34x134 SS Clamp (670040020053)
- RINNAI Thimble 1 Piece Per Box (224045)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-B)
- ZORO SELECT 1" FNPT Forged Carbon Steel Piston Check Valve (4371001530)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- ZORO SELECT 2" NPT Brass Swing Check Valve (6VDT8)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-5TLF)
- Zoro Select Check Valves