Shop All Pipe Fitting Insulation
Zoro Select
3" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall
Mfr # TEE418
Zoro # G3699927
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Fits Pipe Size - Pipe Insulation 3 in
- Material Fiberglass
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE418
- Zoro # G3699927
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 3 in |
For Iron Pipe Size | 3" |
Fits Pipe Size | 3 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 3 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Standards | ASTM C375, ASTM C547 |
For Use On | Piping |
For Fitting Type | Tee |
Wall Thickness | 1 1/2 in |
Installation Style | Slit |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 3 in, Standards ASTM C375, ASTM C547, ASTM E84, Outside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- LEGEND VALVE 1/2 T-541LS NO LEAD SILLCOCK (107-187NL)
- RIDGID Press Tool Jaw (48448)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL325)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL337)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL328)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL353)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL344)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048118)
- Zoro Select Pipe Fitting Insulation