Shop All Crowd Control Post & Ropes
Zoro Select
3" Diameter Plastic Stanchion - White, Height (4-pack)
Mfr # 99901-4
Zoro # G4741651
original price:
$157.07
15% off
new price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 99901-4
- Zoro # G4741651
- UPC # 044865007033
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Heavy Duty Stanchion |
Base Type | Dome |
Base Material | HDPE |
Post Material | HDPE |
Color | White |
Material | High Density Polyethylene |
Application | Outdoor or Indoor |
Includes | (4) Heavy Duty Stanchions |
Finish | Gloss |
Post Finish | Matte |
For Use With | 2 in HD and 3 in Plastic Chain |
Base Finish | Gloss |
Fillable | Yes |
Post Color | White |
Base Color | White |
Resistance Properties | UV Resistant |
Base Weight | 2 lb |
Compatible Line | Chain |
Post Top | Sphere |
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 42 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color White, Base Color White, Includes (4) Heavy Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color White, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- PORTWEST MR Cut PU Palm Glove, XL (A622)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0152-NA_14x10 (LCU1-0152-NA_14x10)
- ZORO SELECT 3" Diameter Safety Orange Stanchion, 4 pk (99912-4)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- Zoro Select Crowd Control