Shop All Drain Components
This Product is Discontinued
Zoro Select
3 " Dia., Stainless Steel, Plastic Plug, Stainless Steel Finish, Drum Trap (Discontinued)
Mfr # 1PPD8
Zoro # G2946185
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 3"
- Material of Construction - Drains Plastic, Stainless Steel
- Color - Drains Stainless Steel
- Connection - Drains Screw
- Pipe Dia. (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPD8
- Zoro # G2946185
- UPC # 190735409268
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 3" |
Pipe Dia. (In.) | 3 |
Overall Diameter | 5 3/8 in |
Overall Width | 5 3/8 in |
Fits Pipe Size | 3 in |
Overall Length | 5 3/8 in |
Fits Drain Size | 3 in |
Description
Extension Drum Trap Cover, Overall Diameter 5 3/8 in, Overall Width 5 3/8 in, Shape Round, Product Type Extension Drum Trap Cover, Application Cleanout Drain, Gauge 20 ga, Overall Length 5 3/8 in, Material Plastic/Stainless Steel, Color Silver, Flow Rate Not Applicable, Overall Height Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.