Shop All Binders
Zoro Select
3" D-Ring Binder, White
Mfr # UNV20748
Zoro # G1888735
original price:
$11.10
25% off
new price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Basic Material - Binders Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20748
- Zoro # G1888735
- UPC # 087547207482
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size | 3 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Spine Insert Size | 3 x 11.19 |
Binder Size Capacity | 3" |
Back Cover Insert Size | 9.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.47 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 600, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Wrapmaster Dispener 12" (179D)
- SHARPIE Chalk Dry Erase Marker, White, PK2 (2103010)
- NCCO GUESTCHECK Guest Check 1 Part 3.5x6.75, PK2500 (G3674)
- PENTEL Lead Refill, 0.7mm, PK90 (PENC27BPHB3K6)
- ZORO SELECT 2" D-Ring Binder, White (UNV20746)
- ZORO SELECT 5" D-Ring Binder, White (UNV20997)
- ZORO SELECT 4" D-Ring Binder, White (UNV20994)
- ZORO SELECT 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One (79171)
- Zoro Select Binders