Shop All Binders
Zoro Select
3" D-Ring Binder, Heavy Duty, White
Mfr # AVE79193
Zoro # G5841884
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79193
- Zoro # G5841884
- UPC # 077711791930
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 3 in |
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Front Cover Insert Size | 12.13 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 10.63 x 11.25 |
Binder Size Capacity | 3" |
Spine Insert Size | 3 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Pad, Planning, Stiff-Back, Quad Ruled (59878)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX4)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- AVERY Legal-Size Durable View Binder, 1" Round (16500)
- ZORO SELECT 1" Slant Ring Durable Binder, Blue (AVE17014)
- AVERY Nonstick View Binder, 1.5", White, 375 Sht (05404)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79789)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 2" Cap, 11 x 8.5, White, PK4 (17577)
- AVERY Binder, Framed, D-Ring, 1", Navy (68055)
- Zoro Select Binders